Constant pressure hose Parker 421SN-10
Hannifin No-Skive Medium Pressure Hose 421SN, 421TC, 421RH , 421WC
Pozrite si technické informácieZobraziť dokumentyReferencie
Dokumenty
Detaily produktu: Dupl. 421SN-10
Parker's Medium Pressure No-Skive hoses 421SN, 421TC, 421RH and 421WC offers an extended fluid compatibility and high flexibility with an easy installation due to the thin cover construction.
Markets:
• Mobile
• Industrial
• Transportation
Features/Benefits:
• 421RH has a fire retardant cover and is Railway approved:
- European Standad EN 45545 HL2 for R22 (ingernal) and R23
(external)
• 421WC has a galvanized steel wire cover for metal and glass hot-spot resistance
• Nitrile inner tubes suitable for mineral and bio-degradable oils
• Using high quality compounds allows thin covers – small bend radii, less weight, long service life still assured
• High flexibility for easier installation and increased service life
• Parkrimp machines, portable or bench mount for easy assembly operation –hose assemblies meet CE directives
• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
Applications:
• Mobile and industrial medium pressure applications
• Construction
• Transportation
• Agriculture
• Forestry
• Materials Handling
• Automotive
• Machine Tool
• Injection Moulding
• Pulp and Paper
Brand: Parker
Compatible Fitting: 48 Series
Cover Material: Synthetic Rubber
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Cover Type: Standard
Hose I.d. (size): -10
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Reinforcement Material: 1 Braid of High Tensile Steel Wire
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Inside Diameter: 5/8, 15.9
Materials Of Construction: Rubber
Maximum Operating Pressure: 13, 1875, 130
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air), Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids (Petroleum & Water-Glycol Base), Water
Minimum Bend Radius: 200, 7.874
Minimum Operating Temperature: -40
Outside Diameter: 0.941, 23.9
Product Style: No-Skive 2TE
Product Type: Hydraulic Hose, Specialty Hose
Specifications Met: EN 853, Type 1SN, ISO 1436, Type 1, SAE 100R1, Type AT
Technology: Fluid & Gas Handling
Weight: 0.49, 0.33
Technické špecifikácie
- Dostupné - Dátum dodania na vyžiadanie