Constant pressure hose Parker 837BM-8-RED-RL

Hannifin Push-Lok Low Pressure Hose 837BM

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:837BM-8-RED-RL
Rubix:FLTHYDBSRVEN5819242
Výrobca:837BM-8-RED-RL
brand logo

Dokumenty

Detaily produktu: 837BM-8-RED-RL


Parker's Low Pressure Push-Lok hose 837BM has been designed with a combination of  high flexibility, high abrasion resistance and free of wetting disturbing substances. These product features make the Push-Lok hose 837BM ideal for low pressure applications in the automotive industry.The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.  

Markets:
• Industrial
• Automotive

Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and
  safety, combined with the longest service life of the final product to the end-users.  
• The hose cover is made of high performance synthetic rubber in different colors and therefore the hose is suitable for
  applications which require high flexibility combined with high abrasion resistance.
• Free of wetting disturbing substances and therefore ideal for application in the automotive industry.   
• Different cover colors make the hose suitable for multiline assemblies conveying different media or for color-coded
  supply and return lines.  
• The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok
  fittings in steel and stainless steel.  

Applications:
• Automotiver Industry
• Automotive water and air applications

The Parker Low Pressure Push-Lok®self-grip hose system is compatible with Push-Lok fittings series 82. ®
Application: All Markets (for a variety of applications), Automotive for water/air applications
Brand: Parker
Compatible Fitting: 82 Series
Cover Color: Red
Cover Material: Synthetic Rubber High Performance
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (size): -8
Hose Inner Tube Material: Synthetic Rubber
Hose Inside Diameter: 12.7 mm - 1/2 inch
Hose Reinforcement Material: Braid of High Tensile Fiber
Industry: Industrial Manufacturing Equipment
Inside Diameter: 1/2, 12.7
Materials Of Construction: Rubber
Maximum Operating Pressure: 16, 1.6, 235
Maximum Operating Pressure: 16 bar
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air, Dry Air), Coolants (Water-Oil Emulsion, Water-Glycol), Lubricants, Water
Minimum Bend Radius: 4.921, 125
Minimum Operating Temperature: -40
Outside Diameter: 0.764, 19.4
Product Type: Push-Lok and Push-on Hoses
Size: -8
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 0.95, 28.05, 712.56
Weight: 0.18, 0.27

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie