Constant pressure hose Parker 797TC-16

Hannifin Hydraulic Constant Working Pressure Hose 6000 PSI - GlobalCore 797 Hose

Pozrite si technické informácie

Referencie

Parker:797TC-16
Rubix:FLTPNEOSTOST5827139
Výrobca:797TC-16
brand logo

Detaily produktu: 797TC-16 Parker


Parker’s 797 hose, within the GlobalCore product line, was designed to deliver consistency and reliability with a constant working pressure of 6,000 PSI in all sizes. The 797 hose is made with Compact Spiral technology making it light, durable, and easily bent making installation easier and quicker. The 797 hose is designed, built and tested to the ISO 18752 performance specifications. Sizes range from ¼” to 2” in diameter with different cover options available for various markets.

Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining

Features/Benefits:
• Standard, ToughCover, SuperTough and Critical Protection cover options to prevent abrasion
• Half SAE bend radius for ease of installation and low force to flex
• 30% smaller O.D. compared to standard SAE spiral hose
• 6,000 PSI constant working pressure in all sizes
• Less hose weight than SAE spiral
• Twice the impulse/life for a longer useful life of the hose
• Flex impulse tested to provide a superior hose in both performance and service life

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Fittings:
• 43 series fittings (for -4 to -6)
• 77 series fittings (for -8 to -32)
Application: Lubricating Oils, Petroleum Base Hydraulic Fluids
Compatible Fitting: 77 Series
Cover Material: Synthetic Rubber Abrasion Resistant
Division: Hose Products Division
Hose Cover Type: ToughCover
Hose I.d. (size): -16
Hose Inner Tube Material: Proprietary Synthetic Rubber Compound
Hose Reinforcement Material: 4 or 6 Spirals of Steel Wire
Inside Diameter: 1, 25
Maximum Operating Pressure: 420, 6000, 42
Maximum Operating Temperature: 257, 125
Media: Lubricants, Petroleum Hydraulic Fluids
Minimum Bend Radius: 6-1/2, 165
Minimum Operating Temperature: -40
Nominal Hose Inside Diameter: 25
Outside Diameter: 1.4, 35.7
Size: -16
Specifications Met: ISO 18752, Type DC, MSHA TC, ST & CP covers only
Weight: 1.17, 1.74

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie