Pneumatic - Quick Release Coupling Parker 25KATF13MPN

Rectus Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:25KATF13MPN
Rubix:FLTPNEOSTOST5823272
Výrobca:25KATF13MPN
Číslo šarže:4039747115728
brand logo

Dokumenty

Detaily produktu: 25KATF13MPN Parker


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Energy Management, Air & Gas Compressor, Industrial Machinery, Pharma, Electronics, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: 13
Connection Size: 13 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800 L/min (air)
For Fluid Type: Air, Compressed Air
Function: Single Shut-Off
Hex Size: 19
Industry: General Industrial, Transportation, Electronics, Healthcare & Life Sciences
Interchange Type: European Profile
Length: 74
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Steel
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Valve Included: Yes
Valve Type: High Flow Valve
Version: Single Shut-Off
Weight: 0.1

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie