Pneumatic - Quick Release Coupling Parker 27KATF13MPN

Rectus Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:27KATF13MPN
Rubix:FLTPNEOSTOST5823258
Výrobca:27KATF13MPN
Číslo šarže:4039747122856
brand logo

Dokumenty

Detaily produktu: 27KATF13MPN Parker


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Application: Textile Machinery, Industrial Equipment, Air & Gas Compressor
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 27 Plug
Connection Size: 13
Connection Size: 13 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 10 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2400 L/min (air)
For Fluid Type: Compressed Air, Breathing Air
Function: Single Shut-Off
Hex Size: 24
Industry: General Industrial
Interchange Type: European Profile
Length: 76
Materials Of Construction: Brass, Nickel-plated
Maximum Flow Rate: 2400 L/min (air)
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 27
Plating Type: Nickel-plated
Product Series: Series 27
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Valve Included: Yes
Valve Type: High Flow Valve
Version: Single Shut-Off
Weight: 0.1562

Technické špecifikácie


atribúty
  • k dispozícii