Referencie
Optibelt:HF 600 15
Rubix:REMPLRHLD---5630541
Výrobca:1839569
Číslo šarže:4014486125856
Detaily produktu: 600 1577ZA [OPT - OPTIBELT
Optibelt OPTIMAX HF Infinite flat high-performance straps Widths This standard range can be supplied in any width up to max. 420 mm. Non-standard lengths Except for these standard lengths between 150 and 3800 mm can be provided on request. Additional quality and special constructions on demand.
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie