Flat belt Optibelt HF 2440 25

OPTIMAX HF 2401-2600

Pozrite si technické informácie

Referencie

Optibelt:HF 2440 25
Rubix:REMPLRHLD---5630593
Výrobca:1999534
Číslo šarže:4014486172102
brand logo

Detaily produktu: HF 2440 25 řemen plochý Optibelt


Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.

Technické špecifikácie


atribúty
  • k dispozícii