Classic V-belt Gates A128 13X3290LP/3250LI HIPOWER

Hi-Power A

Pozrite si technické informácie

Referencie

Gates:A128 13X3290LP/3250LI HIPOWER
Rubix:MRO0030010010106297
Výrobca:900210128
Číslo šarže:5412571050332
brand logo

Detaily produktu: A128 13X3290LP/3250LI HIPOWER


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Silné stránky

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie