Classic V-belt Gates B175 17X4495LP/4450LI HIPOWER

Hi-Power B

Pozrite si technické informácie

Referencie

Gates:B175 17X4495LP/4450LI HIPOWER
Rubix:MRO0030010010106394
Výrobca:900310175
Číslo šarže:5412571051575
brand logo

Detaily produktu: B175 17X4495LP/4450LI HIPOWER


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Silné stránky

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie