Angular contact ball bearing SKF 3206 A-2Z/C3MT33
Angular Contact Ball Bearing
Pozrite si technické informácieReferencie
SKF:3206 A-2Z/C3MT33
Rubix:LOZSKFKULDKZ1531213
Výrobca:162091
Číslo šarže:7316571821221

Detaily produktu: 3206 A-2Z/C3MT33
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Silné stránky
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technické špecifikácie
atribúty
| Logistické rozmery (D x Š x V) | 23,8x62x62 mm |
|---|---|
| Logistická hmotnosť | 297 g |
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie