Angular contact ball bearing SKF 3222 A/C3

Angular Contact Ball Bearing

Pozrite si technické informácie

Referencie

SKF:3222 A/C3
Rubix:LOZOSTKUL---1548227
Výrobca:81694
Číslo šarže:7316570994650
brand logo

Detaily produktu: 3222 A/C3 SKF


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technické špecifikácie


atribúty
Logistické rozmery (D x Š x V)69,8x200x200 mm
Logistická hmotnosť7992,3 g
  • Dostupné - ‎Dátum dodania na vyžiadanie