Thrust angular contact ball bearing SKF BSD 2047 CGB

Super-precision Angular Contact Thrust Ball Bearing

Pozrite si technické informácie

Referencie

SKF:BSD 2047 CGB
Rubix:LOZSKFKULAXI1535247
Výrobca:52815
Číslo šarže:7316570827521
brand logo

Detaily produktu: BSD 2047 CGB


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technické špecifikácie


atribúty
Logistické rozmery (D x Š x V)15x47x47 mm
Logistická hmotnosť127,4 g
  • Dostupné - ‎Dátum dodania na vyžiadanie