Precision / Spindle bearing SKF 71903 ACDGB/P4A
Super-precision Angular Contact Ball Bearing
Pozrite si technické informácieReferencie
SKF:71903 ACDGB/P4A
Rubix:LOZSKFKULJKS1522982
Výrobca:86400
Číslo šarže:7316570432091

Detaily produktu: 71903 ACDGB/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Silné stránky
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technické špecifikácie
atribúty
| Logistické rozmery (D x Š x V) | 7x30x30 mm |
|---|---|
| Logistická hmotnosť | 17 g |
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie