Referencie
NSK:UCF213D1
Rubix:LOJCHIJEDPLT1822027
Výrobca:UCF213D1 X AS3S5
Číslo šarže:00029176579783

Detaily produktu: UCF213D1 NSK
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Silné stránky
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Aplikácie
Machine application
Technické špecifikácie
atribúty
| Logistická hmotnosť | 5323 g |
|---|
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie