Spherical roller thrust bearing SKF 29340 E
Spherical Roller Thrust Bearing
Pozrite si technické informácieZobraziť dokumentyReferencie
SKF:29340 E
Rubix:LOZSKFSOUAXI1508723
Výrobca:36979
Číslo šarže:7316576608995

Dokumenty
Detaily produktu: 29340 E
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Silné stránky
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Technické špecifikácie
atribúty
| Logistické rozmery (D x Š x V) | 85x340x340 mm |
|---|---|
| Logistická hmotnosť | 29500 g |
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie