Self-aligning ball bearing
Self-Aligning or oscillating Ball Bearings are essential components in a multitude of applications. Their design enables them to support radial and axial loads, guaranteeing smooth, precise rotation, even in the presence of misalignments or imperfect alignments.
Here's a description of how they work, their applications, types and the main players on the market.
A robust, versatile design
Self-aligning Ball Bearings consist of two concentric rings, a cage and balls.
These elements, assembled with precision, channel radial and axial loads, while allowing a slight inclination of the axis of rotation.
Operation
The operating principle of the spherical Ball Bearings is based on the distribution of loads between the balls. The balls, arranged in a precise pattern, distribute forces evenly, minimizing friction and wear.
Oscillating Bearings can support medium to heavy radial loads, depending on their type, as well as light axial loads. They are suitable for high rotation frequencies.
The spherical design of the outer ring and the balls compensate for misalignment up to a certain angle, ensuring smooth rotation even under difficult conditions.
Applications
Self-aligning Ball Bearings are used in a wide range of applications, from machine tools and industrial robots to wind turbines and construction machinery. Its robustness, precision and ability to adapt to misalignment make it an essential component for a wide range of mechanisms.
Our brands
Three major players stand out in the field of self-aligning ball Bearings:
FAG: Renowned for its reliability and precision, FAG offers a complete range of self-aligning ball Bearings to meet every need.
NSK: Innovative and high-performance, NSK is a world leader in Bearings solutions, including a wide range of self-aligning ball Bearings.
SKF: A key player in the sector, SKF offers a vast choice of state-of-the-art self-aligning ball Bearings, meeting the most critical requirements.
What are the different types of roller Bearings?
Roller Bearings, those discreet players in the mechanical world, come in a variety of types to meet specific needs.
For high radial loads and high speeds, cylindrical Bearings are the pillars of robustness. They are found in electric motors, machine tools and pumps.
If radial and axial loads are simultaneous, tapered Bearings come into play. They ensure smooth running in automobiles, gears or agricultural machinery. However, for self-alignment, spherical ball Bearings or spherical roller Bearings are required.
In dusty or damp environments, spherical Bearings show their adaptability. Supporting heavy loads, they are ideal for conveyors, cranes and the food processing industry.
To save space while supporting high loads, needle roller Bearings are a must. Machine tools, cameras, robots - they fit perfectly into tight spaces.
Finally, spherical Roller Bearings offer maximum flexibility. Supporting radial, axial and tilting loads, they are ideally suited to rotating platforms, excavators and cranes.
Choosing the right Bearings depends on load, speed, environment and the need for self-alignment. An expert can guide you in selecting the perfect Bearings for your application, guaranteeing optimal machine operation.
In conclusion, self-aligning Ball Bearings are indispensable in a multitude of applications. Their ingenious design, precise operation, robustness and ability to adapt to misalignments make them key players in the smooth running of rotating systems.
Choosing the right oscillating Bearings requires a thorough analysis of the specific needs of each application. Contact our team to help you make the right choice!
113 Produkt(y) s variantom(mi) 634 :
23044 CC/W33
- rubix:LOZSKFSOUDVO1500259
- výrobca:35712
- číslo šarže:7316576601385
- Dostupné - Dátum dodania na vyžiadanie
108-TVH-C3 FAG
- rubix:LOZCHIKULDVN1537874
- výrobca:0167000900030
- číslo šarže:4012801158756
- Dostupné - Dátum dodania na vyžiadanie
1201TNG NSK
- rubix:LOZNSKKULDVN1525127
- výrobca:1201TN N
- Dostupné - Dátum dodania na vyžiadanie
1303 ETN9
- rubix:LOZSKFKULDVN1501066
- výrobca:34251
- číslo šarže:7316576620676
- Dostupné - Dátum dodania na vyžiadanie
1216
- rubix:LOZSKFKULDVN1507971
- výrobca:34199
- číslo šarže:7316576605390
- Dostupné - Dátum dodania na vyžiadanie
2218KJ NSK
- rubix:LOZNSKKULDVN1536283
- výrobca:2218KJ N
- číslo šarže:0029176031205
- Dostupné - Dátum dodania na vyžiadanie
1312 EKTN9
- rubix:LOZSKFKULDVN1502796
- výrobca:34287
- číslo šarže:7316576636219
- Dostupné - Dátum dodania na vyžiadanie
2313KJC3 NSK
- rubix:LOZNSKKULDVN1536456
- číslo šarže:00029176060526
- Dostupné - Dátum dodania na vyžiadanie
1217 K/C3 SKF
- rubix:LOZCHIKULDVN1537911
- výrobca:34205
- číslo šarže:7316576605079
- Dostupné - Dátum dodania na vyžiadanie
2214 E-2RS1TN9
- rubix:LOZSKFKULDNZ1506177
- výrobca:34885
- číslo šarže:7316577732613
- Dostupné - Dátum dodania na vyžiadanie
1317-K-M-C3
- rubix:MRO0010010040143321
- výrobca:0384371470030
- číslo šarže:4012801472739
- Dostupné - Dátum dodania na vyžiadanie
2220 KM
- rubix:LOZSKFKULDVN1503550
- výrobca:34911
- číslo šarže:7316577063373
- Dostupné - Dátum dodania na vyžiadanie
108WA NSK
- rubix:LOZCHIKULDVN1537841
- výrobca:108WA N
- číslo šarže:0029176528330
- Dostupné - Dátum dodania na vyžiadanie
1206KTNGC3 NSK
- rubix:LOZNSKKULJED1542190
- Dostupné - Dátum dodania na vyžiadanie
2319J
- rubix:MRO0010010040139969
- číslo šarže:00029176551055
- Dostupné - Dátum dodania na vyžiadanie
2319KJ
- rubix:MRO0010010040139968
- číslo šarže:0029176551062
- Dostupné - Dátum dodania na vyžiadanie
135-TVH
- rubix:MRO0010010040142905
- výrobca:0190058220000
- číslo šarže:4012801159463
- Dostupné - Dátum dodania na vyžiadanie
1302 FAG
- rubix:LOZFAGKULDVN1523369
- výrobca:0167006350000
- číslo šarže:4012801159203
- Dostupné - Dátum dodania na vyžiadanie
1301-TVH FAG
- rubix:LOZFAGKULDVN1540112
- výrobca:0190000490000
- číslo šarže:4012801472012
- Dostupné - Dátum dodania na vyžiadanie
2302-2RSTN NSK
- rubix:LOZCHIKULDVN1537823
- výrobca:2302-2RSTN N
- Dostupné - Dátum dodania na vyžiadanie
135 TN9
- rubix:LOZSKFKULDVN1502560
- výrobca:90751
- číslo šarže:7316570976960
- Dostupné - Dátum dodania na vyžiadanie
BE20 INA
- rubix:LOZINAOST---1524258
- výrobca:0009494340000
- číslo šarže:4012802824278
- Dostupné - Dátum dodania na vyžiadanie
1302 ETN9
- rubix:LOZSKFKULDVN1501065
- výrobca:34249
- číslo šarže:7316576608605
- Dostupné - Dátum dodania na vyžiadanie
11206 TN9
- rubix:LOZSKFKULDNR1502405
- výrobca:101683
- číslo šarže:7316571228235
- Dostupné - Dátum dodania na vyžiadanie