Referencie
SKF:SIL 50X60X8
Rubix:TSPMANSPC---4334582
Výrobca:524978
Číslo šarže:7316572888995

Dokumenty
Detaily produktu: CR SIL 50X60X8
These hydraulic rod seals are of an unloaded U-cup design with a secondary dynamic sealing lip. They are made of an ether-based thermoplastic polyurethane, provide good resistance to hydrolysis (attack from moisture) and have good low temperature resistance.
Silné stránky
•Suitable for seal housings according to ISO 5597
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Technické špecifikácie
atribúty
| Logistická hmotnosť | 6 g |
|---|
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie