L-Fitting Parker 27KBIW21RVX

Rectus Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

Pozrite si technické informácie

Referencie

Parker:27KBIW21RVX
Rubix:FLTPNEOSTOST5822626
Výrobca:27KBIW21RVX
Číslo šarže:4039747123167
brand logo

Detaily produktu: 27KBIW21RVX Parker


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Application: Energy Management, Electronics, Industrial Equipment, Automotive, Food & Beverages, Trucks & Trailers
Body Material: Stainless Steel 303
Brand: Parker, Rectus
Compatible Fitting: Series 27 Plug
Connection Size: G 1/2
Connection Size: 1/2"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Coupler
Diameter: 10 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 14 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Steam, Water
Function: Double Shut-Off
Hex Size: 24
Industry: Electronics, Transportation, General Industrial
Interchange Type: European Profile
Length: 56.5
Materials Of Construction: Stainless Steel AISI 303
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 200, 392
Minimum Operating Temperature: -15, 5
Operation Type: Sleeve
Outside Diameter: 27
Plating Type: Without surface treatment
Product Series: Series 27
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: FKM
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Valve Included: Yes
Valve Type: High Flow Valve
Version: Double Shut-Off
Weight: 0.1328

Technické špecifikácie


atribúty
  • k dispozícii