HTD drive belt Gates HTD 1880 8M 20

PowerGrip HTD Synchronous Belt

Pozrite si technické informácieZobraziť dokumenty

Referencie

Gates:HTD 1880 8M 20
Rubix:MRO0030010020110533
Výrobca:929355290
Číslo šarže:5414465799068
brand logo

Dokumenty

Detaily produktu: HTD 1880 8M 20


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Silné stránky

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Aplikácie

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie