HTD drive belt Gates HTD 1135 5M 1800
PowerGrip HTD Synchronous Belt
Pozrite si technické informácieZobraziť dokumentyReferencie
Gates:HTD 1135 5M 1800
Rubix:MRO0030010020110002
Výrobca:929640204
Číslo šarže:5412571321586
Dokumenty
Detaily produktu: HTD 1135 5M 1800
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Silné stránky
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie