Lubricators - Accessory / spare part Parker 19029100225

Parker Hannifin Spare Parts - Bladder Kits - (Europe)

Pozrite si technické informácie

Referencie

Parker:19029100225
Rubix:FLTPNEOSTOST5826608
Výrobca:19029100225
brand logo

Detaily produktu: 19029100225 Parker


Genuine Parker Olaer bladder kits incorporate high quality replacement parts which offer a long and reliable life.

Parker bladder kits can be used to replace bladders in Parker accumulators as well as accumulators from other suppliers.

Markets:
• Industrial
• Renewable Energy
• Marine

Features/Benefits:
• Includes: Bladder, anti-extrusion ring assembly , Fuid port seal, Back-up seal ring (depending on the model),Back-up ring (depending on the model), O-Ring fluid port, gas valve plug, gas valve, valve nut.
• Multi-language User Instructions included with bladder kit.
• Delivered in a long term storage bag
• Genuine Parker spare parts
• Suitable to replace parts in other supplier accumulators.
• Other materials available on request
Application: Industrial
Body Material: Carbon Steel
Division: Hydraulic Actuator Division Europe
Elastomer Material: Standard (25) NBR
Gas Valve Type (inch): 5/8" 18 UNF (Model A)
Nominal Volume (l): 32
Product Type: EHV, KIT EHV 32-330 D22 VALVE A
Stem O.d. (mm): 22

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie