Male stud coupling Parker GE10LM10X1CFX

Parker Hannifin Male Stud Connector

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:GE10LM10X1CFX
Rubix:FLTPNEOSTOST5828527
Výrobca:GE10LM10X1CFX
brand logo

Dokumenty

Detaily produktu: GE10LM10X1CFX Parker


The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Silné stránky

•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications

Aplikácie

Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General hydraulic

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie