Weld-on fitting Parker ESV20SX
Parker Hannifin Ermeto high pressure hydraulic weld bulkhead
Pozrite si technické informácieZobraziť dokumentyReferencie
Parker:ESV20SX
Rubix:FLTPNEOSTOST5827431
Výrobca:ESV20SX
Dokumenty
Detaily produktu: ESV20SX Parker
Ermeto weld bulkheads, type ESV, enable the connection of straight metric tube lines with identical outer diameters through a bulkhead partition and secured by welding to the bulkhead partition. Ermeto weld bulkheads are available in all sizes from 6 – 38/42 in the light and heavy series.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld bulkheads, type ESV, enable the connection of straight metric tube lines with identical outer diameters through a bulkhead partition and secured by welding to the bulkhead partition.
• Weld bulkheads are available in stainless steel. The steel version is with a strong corrosion resistant Cr(VI)-free version, which extends the lifetime cycle of the component.
• Insufficiently assembled weld bulkheads do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld bulkheads, type ESV, enable the connection of straight metric tube lines with identical outer diameters through a bulkhead partition and secured by welding to the bulkhead partition.
• Weld bulkheads are available in stainless steel. The steel version is with a strong corrosion resistant Cr(VI)-free version, which extends the lifetime cycle of the component.
• Insufficiently assembled weld bulkheads do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Tube
Connection 1 Size: 20 mm Tube O.D.
Connection 1 Size: 20 mm (O.D.)
Connection 1 Type: 24° Cone
Connection 2 Size: 20 mm Tube O.D.
Connection 2 Size: 20 mm (O.D.)
Connection 2 Type: 24° Cone
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 250, 482
Maximum Fluid Temperature: 250, 482
Maximum Operating Pressure: 420
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Bulkhead
Product Type: Hydraulic DIN Fittings, Weld Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Tube
Connection 1 Size: 20 mm Tube O.D.
Connection 1 Size: 20 mm (O.D.)
Connection 1 Type: 24° Cone
Connection 2 Size: 20 mm Tube O.D.
Connection 2 Size: 20 mm (O.D.)
Connection 2 Type: 24° Cone
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 250, 482
Maximum Fluid Temperature: 250, 482
Maximum Operating Pressure: 420
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Bulkhead
Product Type: Hydraulic DIN Fittings, Weld Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie