Male stud coupling Parker MAVE06LR71

Parker Hannifin Ermeto DIN Pressure gauge adapter

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:MAVE06LR71
Rubix:FLTCMAVOGSRO5819380
Výrobca:MAVE06LR71
brand logo

Dokumenty

Detaily produktu: MAVE06LR71


The function of Ermeto DIN pressure gauge adapters is the connection of 2 tube or hose lines with the same or different diameters. This range of fittings is available in steel and in stainless steel with pressure ratings up to 800 bar (PN). These DIN fittings, type MAV and MAVE, are available in steel and in stainless steel version with pressure ratings up to 630 bar (PN).

Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ Benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• Pressure gauge adapters have pressure ratings of up to 630 bar (S series) and 500 bar (L series). These features increase the range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Swivel to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: Male, 24° Cone (with O-Ring)
Connection 1 Type: Male 24° Cone (with O-Ring)
Connection 2 Size: G 1/4 inch Thread
Connection 2 Size: G 1/4
Connection 2 Type: Female, BSPP
Connection 2 Type: Female BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Light
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings, Adapters
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 1179
Technology: Fluid & Gas Handling

Technické špecifikácie


atribúty
  • k dispozícii