Directional hydraulic control valve Parker D3FBE01SK0NKW3

Parker Hannifin Direct Operated Proportional Directional Control Valve - Series D1FB / D3FB

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:D3FBE01SK0NKW3
Rubix:FLTHYDBSRVEN5819153
Výrobca:D3FBE01SK0NKW3
brand logo

Dokumenty

Detaily produktu: D3FBE01SK0NKW3


The direct operated valves D1FB (NG06) and D3FB (NG10) are universally applicable, provide high repeatability and low hysteresis for an improved process accuracy.

D1FB and D3FB represent Parker's experience in proportional DC valve technology. They are sutiable for use in applications which require a speed control. Both can be ordered with spool/sleeve design (D*FB*0) for maximum precision as well as spool/body design (D*FB*3) for high nominal flow. The parameters can be saved, changed and duplicated in combination with the digital power amplifier PWD00A-400.

The D1FB*EE series with explosion proof solenoids is based on the standard D1FB series. The specific solenoid design allows the usage in hazardous environments. The explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2 (conform to ATEX). Additionally the solenoids have IECEx conformity.

Markets:
• Industrial
• Machine tools
• Rubber & tire processing

Features/Benefits:
• Spool/sleeve and spool/body design - provides versatile applications, for maximum precision or high nominal flow
• Manual override - allows to actuate the valve without current
• Low hysteresis - ensures high repeatability and thus improved process and product accuracy
• High level of dynamics and flows - optimized process speed
• Short delivery time - no storage necessary
• D1FB*EE only: optional coil to permit ambient temperature up to +60 °C, modification XG371

Applications:
• Suitable for various hydraulic applications
• Machine tool
• Tire presses

Actuation Type: Proportional, Solenoid
Body Material: Cast Iron
Division: Hydraulic Valve Systems Division Europe
Electronics Type: External
Filter Efficiency Rating: ISO 4406; 18/16/13
Flow Rate: 60 L/MIN
For Fluid Type: Hydraulic Oil According to DIN 51524 ... 535
Function: 2-way
Hysteresis: < 5
Ingress Protection Rating: IP65 in accordance with EN 60529
Leak Rate: < 100
Maximum Ambient Temperature: 60
Maximum Flow Rate: n/a
Maximum Fluid Temperature: 60
Maximum Kinematic Viscosity: 400
Maximum Operating Pressure: 350
Maximum Operating Temperature: 60
Minimum Ambient Temperature: -20
Minimum Fluid Temperature: -25
Minimum Kinematic Viscosity: 20
Minimum Operating Temperature: -20
Mounting Position: Unrestricted
Mounting Type: Subplate
Operation Type: Direct
Port Connection: NG10 / CETOP 05
Pressure Differential: 5
Product Series: Proportional DC Valve
Seal Material: NBR
Solenoid Connection: Connector as per EN 175301-803
Solenoid Option: 12 V / 2.95 A
Spool Code: E01S
Spool Design: Spool/body
Spool Position: Operated in position b
Spool Type: Overlap
Weight: 6.5

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie