Hose clamp Parker RAN428FHX

Parker Hannifin Clamps - Fire Retardant acc. EN 45545-2

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:RAN428FHX
Rubix:FLTHYDPARSRO5819099
Výrobca:RAN428FHX
brand logo

Dokumenty

Detaily produktu: RAN428FHX


EO-Tube Clamps - Fire Retardant acc. EN 45545-2 are the ideal solution for the transport and railway market. The clamps provides increased safety and efficiency for railway vehicles.

ADVANTAGES:
• Improved railway vehicle safety
• Flame protected in accordance with EN 45545-2,
UL 94
• Plates and rails in steel and stainless steel

MARKETS:
• Railway
• Transportation

APPLICATIONS:
• Suitable for general hydraulic applications.

Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.

Technické špecifikácie


atribúty
  • k dispozícii