Referencie
Optibelt:535-5M
Rubix:REMOZRMTJAT15631049
Výrobca:1575359
Číslo šarže:4014486046557

Detaily produktu: 5M 53577ZA [OP - OPTIBELT
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technické špecifikácie
atribúty
| Logistická hmotnosť | 2 g |
|---|
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie