HTD drive belt Optibelt 201 3M

OMEGA HTD Double Timing Belt

Pozrite si technické informácie

Referencie

Optibelt:201 3M
Rubix:REMOZRMTJAT15630978
Výrobca:1741415
Číslo šarže:4014486039733
brand logo

Detaily produktu: 3M 20177ZA [OPTIBELT] - OPTIBELT


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technické špecifikácie


atribúty
Logistická hmotnosť1 g
  • Dostupné - ‎Dátum dodania na vyžiadanie