HTD drive belt Optibelt 1424 8MHP 20

OMEGA HP 8MHP

Pozrite si technické informácie

Referencie

Optibelt:1424 8MHP 20
Rubix:MRO0030010020118996
Výrobca:1822796
Číslo šarže:4014486190533
brand logo

Detaily produktu: 1424 8MHP 2077ZA


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie