Precision / Spindle bearing NSK 7905CTRSULP3

NSK Precision Angular Contact: 7905 Series

Pozrite si technické informácie

Referencie

NSK:7905CTRSULP3
Rubix:LOZNSKKULJKS1537363
Výrobca:7905CTRSULP3 N
Číslo šarže:00029176657474
brand logo

Detaily produktu: 7905CTRSULP3 NSK


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Silné stránky

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in varilous contact angles to suit the application degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Aplikácie

Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount

Technické špecifikácie


atribúty
Logistická hmotnosť42 g
  • Dostupné - ‎Dátum dodania na vyžiadanie