Needle roller bearing cage and roller assembly SKF HK 1622
Needle Roller Bearing
Pozrite si technické informácieReferencie
SKF:HK 1622
Rubix:LOZSKFJEHLSP1502882
Výrobca:8646
Číslo šarže:7316577113290

Detaily produktu: HK 1622
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Silné stránky
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technické špecifikácie
atribúty
| Logistické rozmery (D x Š x V) | 22x22x22 mm |
|---|---|
| Logistická hmotnosť | 19,5 g |
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie