Referencie
SKF:LGWM 2/50
Rubix:TGM009001---4000017
Číslo šarže:7316574457304



Dokumenty
Detaily produktu: LGWM 2/50
SKF LGWM 2 is a synthetic-mineral oil based grease using the latest complex calcium sulphonate thickener technology. It is suitable for applications subjected to high loads, wet environments and fluctuating temperatures.
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie