Power belt USA standard Optibelt 3-3V 1000 RP

KB RED POWER 3 High Performance Wrapped Power Belt

Pozrite si technické informácie

Referencie

Optibelt:3-3V 1000 RP
Rubix:REMKLRJDN3V-5629333
Výrobca:1714127
Číslo šarže:4014486174779
brand logo

Detaily produktu: 3/3V 1000 KB RED POWER 3 Optibelt


OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts

Technické špecifikácie


atribúty
Logistická hmotnosť930 g
  • Dostupné - ‎Dátum dodania na vyžiadanie