Power belt with wedge V-belts Optibelt 4-SPC 5600 RP
KB RED POWER 3 High Performance Wrapped Power Belt
Pozrite si technické informácieReferencie
Optibelt:4-SPC 5600 RP
Rubix:REMKLRNSB---5630370
Výrobca:1728686
Číslo šarže:4014486198898




Detaily produktu: 4-SPC 56006002 [OPTIBE - OPTIBELT
OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts
Technické špecifikácie
atribúty
| Logistické rozmery (D x Š x V) | 96x523x523 mm |
|---|---|
| Logistická hmotnosť | 12432 g |
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie