Special valve Parker TDA016EW09B2NXW

Hannifin Proportional Throttle Valve - Series TDA

Pozrite si technické informácie

Referencie

Parker:TDA016EW09B2NXW
Rubix:FLTPNEOSTOST5827154
Výrobca:TDA016EW09B2NXW
brand logo

Detaily produktu: TDA016EW09B2NXW Parker


Parker 2-way proportional throttle valves series TDA provide outstanding characteristics like high resolution and reproducibility as well as a favourable price/performance ratio for a reliable and cost-effective operation. The TDA valve is used to control large oil flows. In combination with the digital power amplifier PCD00A-400 the valve parameters can be saved, changed and duplicated.

Markets:
• Industrial
• Molding

Features/Benefits:
• Proven, very robust design with cavity and mounting pattern according to ISO 7368 - allows reliable operation
• 8 sizes NG16 up to NG100 - wide range of sizes, fits most hydraulic systems
• Requires less pilot oil - enables higher energy efficiency
• High resolution and reproducibility - for improved product accuracy
• Short delivery time - no warehousing necessary
• Fail-safe function at power failure
• Leak-free from port B to A
• Pressure differential up to 350 bar possible

Applications:
• General presses
• Die cast
• Injection molding

Technical functionality:
The TDA valve has a 3-stage design consisting of the first solenoid operated pilot stage with a spool in sleeve design, the second pilot stage with the control pring and the sequence spool and as main stage the poppet in the sleeve. The proportional solenoid operates the pilot spool against the feedback of the control spring and controls the position of the sequence spool. The main poppet follows the position of the sequence spool and provides an open area for flow from B to A (optional A to B) in proportion to the solenoid current. The poppet is positioned independently of the differential pressure, which can become as high as the maximum working pressure.
Actuation Type: Proportional
Body Material: Steel/Cast iron (cover)
Configuration: N/A
Division: Hydraulic Valve Systems Division Europe
Flow Direction: B to A
Flow Rate: Nominal Flow
For Fluid Type: Hydraulic oil according to DIN 51524
Function: 2-way
Function: Flow direction from B to A
Input Voltage: 16 VDC
Maximum Flow Rate: 220
Maximum Operating Pressure: 350
Maximum Operating Temperature: 60
Minimum Operating Temperature: -20
Mounting Position: Unrestricted
Mounting Type: Slip-in cartridge
Operation Type: Pilot
Port Connection: NG16
Product Series: Throttle valve
Seal Material: NBR
Weight: 3.1

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie