Manometer Parker PGB1001600

Hannifin Pressure Gauges - Reservoir Equipment

Pozrite si technické informácieZobraziť dokumenty

Referencie

Parker:PGB1001600
Rubix:FLTPNEOSTOST5826443
Výrobca:PGB1001600
brand logo

Dokumenty

Detaily produktu: PGB1001600 Parker


Pressure gauges are used in several applications to give an instant visual indication of system pressure level.

Parker pressure gauges have a stainless steel casing and acrylic glass window. They are filled with 99,7% glycerine.

Features
• Temperature range up to 60°C.
• Accuracy down to 1.0% of full scale.
• IP Class 65.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Connection Type: Bottom
Diameter: 100 mm (4 inch)
Division: Hydraulic & Industrial Process Filtration Division EMEA
Operating Pressure: 0-600 bar (0-8702 psi)
Options: Bourdon Tube: Phosphor bronze, helical type
Port Size: G1/2

Technické špecifikácie


atribúty
  • k dispozícii