Manometer Parker PGB1001250

Hannifin Pressure Gauges - Reservoir Equipment

Pozrite si technické informácie

Referencie

Parker:PGB1001250
Rubix:FLTPNEOSTOST5824115
brand logo

Detaily produktu: PGB1001250 Parker


Pressure gauges are used in several applications to give an instant visual indication of system pressure level.

Parker pressure gauges have a stainless steel casing and acrylic glass window. They are filled with 99,7% glycerine.

Features
• Temperature range up to 60°C.
• Accuracy down to 1.0% of full scale.
• IP Class 65.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Brand: Parker
Connection Type: Bottom
Diameter: 100 mm (4 inch)
Division: Hydraulic & Industrial Process Filtration Division EMEA
Ingress Protection Rating: IP 65
Materials Of Construction: Case: BS 304 S15 Stainless Steel
Window: Acrylic
Movement: Brass
Dial: White Aluminium
Pointer: Black Aluminium

Operating Pressure: 0-250 bar (0-3625 psi)
Options: Bourdon Tube: Phosphor bronze, helical type
Port Size: G1/2
Product Type: Pressure Gauge

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie