Hydraulic quick-release coupling Parker NS-752-12FB

Hannifin Non-Spill, Flat Face, Push to Connect Quick Couplings with Sleeve Lock - NS Series

Pozrite si technické informácie

Referencie

Parker:NS-752-12FB
Rubix:FLTPNEOSTOST5824891
Výrobca:NS-752-12FB
brand logo

Detaily produktu: NS-752-12FB Parker


NS Series Hydraulic Couplers (up to 2500 psi) connect with NS Series Nipples.

Parker's NS Series are double shut-off non-spill, flat face quick couplings designed to minimize spillage and air inclusion when connecting or disconnecting. The coupler has a heavy duty sleeve to withstand pressure surges. Positive valve stop prevents flow checking.


Technical Characteristics:

• Sizes: 3/8” – 1”

• Materials: Steel

• Port Ends: Female NPSF, Female BSPP, Female ORB

• Seal Options: Nitrile, EPR, Fluorocarbon


Markets:

• Industrial

• Construction

• Utility

• Mining


Features/Benefits:

• Push-to-connect operation makes connection easy with one hand

• Locking sleeve helps to prevent accidental disconnection

• Heavy duty coupler sleeve for increased durability

• Non-spill, flat face hydraulic valves minimize fluid loss when disconnecting, to reduce environmental contamination and avoid safety hazards caused by spillage.

• Non-spill, flat face hydraulic valves minimize the amount of air that can enter the system when connecting fluid lines, thus preventing accelerated wear of the system's components.

• Positive valve stop prevents flow checking for smooth performance


Applications: 

• Hydraulic hand tools

• Utility equipment

• Mining Equipment

Application: Hydraulic
Body Material: Steel
Body Size (inch): 3/4
Connection Thread Size (inch): G 3/4
Connection Type: Female BSPP
Coupling Half: Male Nipple
Division: Quick Coupling Division
Flow Rate: 30
Hex Size: 1.37
Maximum Operating Pressure: 2500
Maximum Operating Temperature: 250
Minimum Operating Temperature: -40
Plating Type: Zinc with clear trivalent chromate
Product Type: Push to connect
Seal Material: Nitrile
Valve Type: Non-spill

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie