Flange for hose / tube Parker PAFS118BSM

Hannifin ISO 6162-1/2 SAE Full Flanges for Butt and Socket Weld Connections

Pozrite si technické informácie

Referencie

Parker:PAFS118BSM
Rubix:FLTHYDPARSRO5819612
Výrobca:PAFS118BSM
brand logo

Detaily produktu: PAFS118BSM


4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.

Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building

Applications:
• Suitable for general hydraulic and industrial applications.

This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assembly Includes: Flange including Metric Bolts and O-Ring
Connection Type: Butt Weld
Division: High Pressure Connectors Europe Division
Flange Size: 5
Flange Type: Straight Full Flange
Material: Steel, oil dipped
Port Type: SAE 3000 / ISO 6162-1
Tube Size: Max. 140

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie