EN/SAE Standard hose Parker 387-20

Hannifin Hydraulic Constant Working Pressure Hose 3000 PSI - GlobalCore 387 Hose

Pozrite si technické informácie

Referencie

Parker:387-20
Rubix:MRO0070020050147944
brand logo

Detaily produktu: 387-20 hadice Parker


The Parker 387 GlobalCore hose is a constant working pressure hydraulic hose offering 3,000 PSI in all sizes. This light, durable, and easy-to-bend hose meets and exceeds ISO 18752 performance specifications. The 387 hose offers low force-to-flex and delivers full SAE-standard pressure at one-half SAE bend radius, resulting in easier handling and installation. 387 hose also offers a 30% smaller OD by area compared with SAE-standard spiral hose. Compatible with petroleum-based hydraulic fluids and lubricating oils, 387 GlobalCore hose is offered in sizes ranging from ¼-inch to 2 inches in diameter and with three cover options: Standard, ToughCover, and SuperTough.

Markets:
• Transportation
• Military
• Construction
• Agriculture
• Grounds & Building Maintenance
• Waste & Refuse
• Material Handling
• Forestry
• Railroad
• Utility Equipment
• Personal Lift Equipment
• Machine Tool

Features/Benefits:
• Standard or ToughCover options to prevent abrasion
• Half SAE bend radius for ease of installation and low force to flex
• 30% smaller O.D. by area compared to the SAE spiral hose
• 3,000 PSI constant working pressure in all sizes
• Lighter than the standard SAE spiral hose

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Fittings:
• 43 series fittings (for sizes -4 to -20)
• 77 series fittings (for sizes -20 to -32)

Application: Lubricating Oils, Petroleum Base Hydraulic Fluids
Compatible Fitting: 43 Series, 77 Series
Cover Material: Synthetic Rubber
Disclaimer: The user, through its own analysis and testing, is solely responsible for making the final selection of the system and components and assuring that all performance, endurance, maintenance, safety and warning requirements of the application are met.
Division: Hose Products Division
Hose Cover Type: Standard Cover
Hose I.d. (size): -20
Hose Inner Tube Material: Synthetic Rubber
Hose Reinforcement Material: 4 Spirals
Inside Diameter: 1-1/4, 31.5
Maximum Operating Pressure: 3000, 21, 210
Maximum Operating Temperature: 212, 100
Media: Lubricants, Petroleum Hydraulic Fluids
Minimum Bend Radius: 8-1/4, 210
Minimum Operating Temperature: -40
Nominal Hose Inside Diameter: 31
Outside Diameter: 1.820, 46.3
Size: -20
Specifications Met: ISO 18752, Type BC
Weight: 2.59, 1.74

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie