Screw fitting Parker 16N77-20-20

Hannifin Crimp Style Hydraulic Hose Fitting – 77 Series Fittings

Pozrite si technické informácie

Referencie

Parker:16N77-20-20
Rubix:FLTPNEOSTOST5823289
Výrobca:16N77-20-20
brand logo

Detaily produktu: 16N77-20-20 Parker


Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.

Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining

Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)

Back-up Hex Size: n/a
Banjo Port Diameter: n/a
Connection Size: n/a
Division: Hose Products Division
Flange Size: 1-1/4
Hose I.d. (inch): 1-1/4"
Hose Inside Diameter: 1-1/4, -20 (Size)
Materials Of Construction: Steel
Nut Hex Size: n/a
Port Connection: 1-1/4"
Port Size: 1-1/4
Product Style: SAE Code 62 Flange Head
Shape: Elbow 90°

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie