Other pneumatic drive Festo DZH-32-25-PPV-A

DZH flat cylinder

Pozrite si technické informácieZobraziť dokumenty

Referencie

Festo:DZH-32-25-PPV-A
Rubix:FLTPNEFSTLNP5807410
Výrobca:14041
Číslo šarže:4052568112219
DZH-32-25-PPV-A Flat cylinder

Dokumenty

Detaily produktu: DZH-32-25-PPV-A plochý válec FESTO


Flat cylinder DZH-32-25-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technické špecifikácie


atribúty
Logistické rozmery (D x Š x V)174x35x52 mm
Logistická hmotnosť589 g
  • Dostupné - ‎Dátum dodania na vyžiadanie