Food -/ Beverage hose Mecaline 884767

DUCTING POLYURETHANE FOOD (FDA) AND PHARMACEUTICAL HOSE, ANTISTATIC, MEDIUM-HEAVY

Pozrite si technické informácieZobraziť dokumenty

Referencie

Mecaline:884767
Rubix:HAPHADSPPKVO0000002
Číslo šarže:3660338381195
brand logo

Dokumenty

Detaily produktu: 884767 PU hadice DN40 (FDA)/10metrů


Material: Spring steel wire firmly embedded in a transparent wall of permanently antistatic premium ester-polyurethane with thickness 0,7 mm approx.
Temperature range: -40°C...+90°C
Flexible hose/ ducting for abrasive powder, bulk material, granulate and for gases. Medium-heavy duty, Highly abrasion resistant, Food grade wall, complies with: EU-Directive 10/2011 and EC 1935/2004, incl. the latest EU-Directive 2015/174, FDA 21 CFR 177.2600, Odourless and tasteless, Microbe and hydrolysis resistant, Good resistance to oil, gasoline and chemicals.
- Food industry, pharmaceutical industry: foodstuff, pharmaceutical
- Conveying of dry foods e.g. rice, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods
- Mixer, dryer, packaging machine, bulk-bag (big bag)-charging and discharging, mill
- Explosion hazard area
- Clean room ventilation, semiconductor production machine
- Paper mill, paper and pulp industry: waste water, air extraction
- Medical equipment/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose
- Municipal vehicle: lawn mower, slope mower, leaf blower/ leaf collector

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie