Deep groove ball bearing SKF 6215-2RS1

Deep groove ball bearings

Pozrite si technické informácie

Referencie

SKF:6215-2RS1
Rubix:LOZSKFKULJEZ1502015
Výrobca:42959
Číslo šarže:7316571140667
brand logo

Detaily produktu: 6215-2RS1


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to deliver reliable and long-lasting performance in a wide range of industrial applications. Capable of withstanding radial and axial loads in both directions, it is particularly valued for its ease of installation. Thanks to its rubber seals, it provides effective protection against contaminants, making it an ideal choice for demanding environments where durability and reliability are essential.

Features:
Manufactured with a sheet steel cage and equipped with a single row of balls, this bearing offers high resistance to radial loads and moderate capacity to withstand axial loads. Its NBR rubber lip seals ensure optimal sealing, protecting this bearing from dust, moisture, and other particles. Thanks to its standard radial clearance (CN), it maintains a good balance between friction reduction and load-carrying capacity, allowing for high rotational speeds. Its robust design makes this bearing ideal for applications requiring stable performance and resistance to dusty or humid environments.

Maintenance:
This single-row deep groove ball bearing requires little maintenance thanks to its rubber seals, which effectively retain the lubricant inside. To ensure optimal service life, it is recommended to regularly monitor the bearing’s temperature and vibrations. Periodic inspections for noise and vibrations help detect any signs of malfunction. This product is pre-lubricated for extended use without the need for additional grease, but it may be necessary to clean the outer surface to remove accumulated dust.

Sealing:
Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, this rigid bearing is protected against contaminants and moisture. NBR rubber, which is resistant to oils and greases, forms an effective barrier against dust, water, and other unwanted particles, allowing the bearing to retain its lubricant and deliver stable performance over the long term. This sealing makes it suitable for harsh environments while extending the product’s service life.

Brand Information:
Founded in 1907, the SKF Group is a global leader in bearings, seals, and lubrication solutions. Active in more than 40 industrial sectors, SKF stands out for its commitment to the reliability of rotating equipment. Innovative and resolutely forward-looking, SKF offers solutions to optimize the performance and durability of industrial equipment worldwide.

Key Features:
• Easy installation: practical design for quick and simple installation.
• Protection against contaminants: rubber seals providing excellent protection against dust and moisture.
• Long-term durability: wear resistance and reliable performance even in demanding environments.
• Reduced maintenance: pre-lubrication and effective sealing minimize maintenance requirements.
• Adaptability: Capable of withstanding high radial loads and moderate axial loads.

Applications:
This single-row ball bearing is ideally suited for a variety of industrial applications such as conveyors, material handling equipment, and agricultural machinery. It is ideal for systems requiring high radial loads and high rotational speeds. Its robustness and ability to withstand dusty environments make it a reliable choice for production lines, conveyor chains, and warehouse handling equipment.

Technické špecifikácie


atribúty
Logistické rozmery (D x Š x V)25x130x130 mm
Logistická hmotnosť1190,5 g
  • Dostupné - ‎Dátum dodania na vyžiadanie