Cylindrical roller bearing SKF NU 212 ECP

Cylindrical Roller Bearing

Pozrite si technické informácie

Referencie

SKF:NU 212 ECP
Rubix:LOZSKFVALJED1501056
Výrobca:15237
Číslo šarže:7316577027665
brand logo

Detaily produktu: NU 212 ECP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Silné stránky

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technické špecifikácie


atribúty
Logistické rozmery (D x Š x V)22x110x110 mm
Logistická hmotnosť796,4 g
  • Dostupné - ‎Dátum dodania na vyžiadanie