Cylindrical roller bearing FAG NJ2336-EX-TB-M1

Cylindrical roller bearing

Pozrite si technické informácie

Referencie

Nahradená ref.:NJ2336-EX-M1
FAG:NJ2336-EX-TB-M1
Rubix:MRO0010020010134442
Výrobca:0806519330000
Číslo šarže:4054363048410
brand logo

Detaily produktu: NJ2336-EX-TB-M1


Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ

Technické špecifikácie


atribúty
Logistická hmotnosť73100 g
  • Dostupné - ‎Dátum dodania na vyžiadanie