Thrust ball bearing
Thrust Ball Bearings are indispensable in a multitude of systems. They are designed to support high axial loads, ensuring smooth, precise rotation of rotating elements. Their capacity depends on their size, design and the materials used.
To support very high axial loads, you'll need to opt for much stronger Roller Thrust Bearings. Here's a summary of how they work, their applications and types, and the main brands on the market.
Thrust ball Bearings: Robust, precise architecture
Thrust ball Bearings are composed of an outer ring, an inner ring and a ball-Bearings raceway. These precision-assembled components channel axial loads, preventing unwanted axial displacement.
Operation: Millimetric ballet for smooth rotation
The operating principle of Ball Thrust Bearings is based on the distribution of axial loads between the balls. The balls, arranged in a precise pattern, distribute the forces evenly, minimizing friction and wear.
Tiny balls in perpetual motion, housed between two grooved rings and held by a cage: that's the secret of Thrust Ball Bearings. These Bearings ensure outstanding precision, all thanks to optimal lubrication.
They are distinguished by their resistance to axial loads and wear, and their ease of installation and maintenance. However, unlike ball Bearings, they do not support radial loads. They require a minimum axial load to operate.
Applications : A vast and diversified field of action
Thrust Ball Bearings are used in a multitude of machines, from machine tools and wind turbines to motor vehicles and elevator systems. Their robustness and precision make them essential components for a wide range of mechanisms.
Two types of thrust ball Bearings for specific needs:
Single direction Thrust Ball Bearings : These Bearings support axial loads in one direction only, offering an economical and efficient solution for many applications.
Double direction Thrust Ball Bearings: More versatile, double-acting thrust ball Bearings support axial loads in both directions, adapting to the most demanding systems.
Our key brands of Thrust Ball Bearings:
FAG: Renowned for its reliability and precision, the FAG brand offers a complete range of thrust ball Bearings to meet every need.
NSK: Innovative and high-performance, NSK products are among the world leaders in Bearings solutions, including a wide range of thrust ball Bearings.
NTN: The NTN brand, one of the world's leading Bearings manufacturers, offers an extensive range of high-quality thrust ball Bearings, renowned for their robustness and durability.
SKF: A key player in the sector, leading brand SKF offers a vast choice of state-of-the-art thrust ball Bearings, meeting the most critical requirements.
In conclusion, thrust ball Bearings are indispensable in a multitude of applications. Their ingenious design, precise operation and robustness make them key to the smooth running of rotating systems.
Choosing the right Thrust Ball Bearings requires an in-depth analysis of the specific needs of each application. Our teams are at your disposal to help you make the right choice.
42 Produkt(y) s variantom(mi) 456 :
AKL8 INA
- rubix:LOZIIVKULAJD1533754
- výrobca:0004810920000
- číslo šarže:4012802444704
- Dostupné - Dátum dodania na vyžiadanie
52204 NSK
- rubix:LOZNSKKULAXI1537113
- výrobca:52204 N
- číslo šarže:00029176062421
- Dostupné - Dátum dodania na vyžiadanie
53306 FAG
- rubix:LOZFAGKULAXI1526426
- výrobca:0190071240000
- číslo šarže:4012801163026
- Dostupné - Dátum dodania na vyžiadanie
53206U NSK
- rubix:LOZNSKKULAXI1539145
- číslo šarže:00029176088179
- Dostupné - Dátum dodania na vyžiadanie
54205
- rubix:MRO0010110010144571
- výrobca:0190747350000
- číslo šarže:4012801323581
- Dostupné - Dátum dodania na vyžiadanie
52305 FAG
- rubix:MRO0010110010142760
- výrobca:0167156080000
- číslo šarže:4012801162678
- Dostupné - Dátum dodania na vyžiadanie
54305
- rubix:MRO0010110010134092
- výrobca:0190752600000
- číslo šarže:4012801163217
- Dostupné - Dátum dodania na vyžiadanie
52306
- rubix:LOZSKFKULAXJ1508654
- výrobca:39845
- číslo šarže:7316577058461
- Dostupné - Dátum dodania na vyžiadanie
54306
- rubix:LOZSKFKULAXO1523494
- výrobca:39950
- číslo šarže:7316577121462
- Dostupné - Dátum dodania na vyžiadanie
51228-P5 FAG
- rubix:LOZFAGKULAXJ1504893
- výrobca:0190621840000
- Dostupné - Dátum dodania na vyžiadanie
52410 FAG
- rubix:LOZCHIKULAXI1539321
- výrobca:0190070780000
- číslo šarže:4012801515474
- Dostupné - Dátum dodania na vyžiadanie
51416
- rubix:MRO0010110010142115
- číslo šarže:00029176531170
- Dostupné - Dátum dodania na vyžiadanie
51168-MP FAG
- rubix:LOZFAGKULAXI1530076
- výrobca:0190615950000
- číslo šarže:4026677207227
- Dostupné - Dátum dodania na vyžiadanie
51338-MP
- rubix:MRO0010110010132938
- výrobca:0392550260000
- číslo šarže:4047643007177
- Dostupné - Dátum dodania na vyžiadanie
51188-MP FAG
- rubix:LOZFAGKULAXI1525585
- výrobca:0190616760000
- číslo šarže:4012801351584
- Dostupné - Dátum dodania na vyžiadanie
51417
- rubix:MRO0010110010142116
- číslo šarže:00029176062377
- Dostupné - Dátum dodania na vyžiadanie
51418
- rubix:MRO0010110010142117
- Dostupné - Dátum dodania na vyžiadanie
53210 NSK
- rubix:LOZNSKKULJEZ1527177
- číslo šarže:00029176088186
- Dostupné - Dátum dodania na vyžiadanie