Metric drive belt Optibelt 10 AT5 / 720

ALPHA TORQUE Endless Timing Belt

Pozrite si technické informácie

Referencie

Optibelt:10 AT5 / 720
Rubix:REMOZRMTJAT15631206
Výrobca:1527048
Číslo šarže:4014486062267
brand logo

Detaily produktu: AT5 720 1077ZA [OPT - OPTIBELT


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 
High-performance polyurethane timing belt, metric

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie