Metric drive belt Optibelt 10 AT5 / 300 AP

ALPHA POWER AT5

Pozrite si technické informácie

Referencie

Optibelt:10 AT5 / 300 AP
Rubix:MRO0030010020116089
Výrobca:1861957
Číslo šarže:4014486373608
brand logo

Detaily produktu: AT5 300 1077TA


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie