Communicating headphones and earplugs 3M 7000108376
3M™ PELTOR™ ALERT™ FM Radio Headsets
Pozrite si technické informácieZobraziť dokumentyReferencie
3M:7000108376
Rubix:TGM008013---4063169
Výrobca:7000108376
Číslo šarže:07318640055421
Dokumenty
Detaily produktu: M2RX7A2
Protect your hearing, listen to the radio and improve situational awareness with 3M™ PELTOR™ ALERT™ FM Radio Headsets. This headset with built in FM radio and a level dependent function improves safety and increases motivation for wearers in noisy conditions. It enables you to listen to FM-radio or external device (MP3 player, mobile phone) at the same time as you can hear your surroundings and communicate with your colleagues without taking the hearing protector off.
The 3M™ PELTOR™ ALERT™ FM Radio Headset has been developed to improve safety and motivation for users in noisy environments. It enables you to listen to FM-radio or an external device at the same time as you can hear your surroundings and communicate with your colleagues without taking the hearing protector off.
Silné stránky
Protect your hearing and listen to the radio - at the same time;Excellent FM-radio reception;Level dependent function lets the user hear surrounding noise and converse with colleagues;3.5mm stereo audio input plug to connect to external devices;Operating time approx. 70 hours;The Flex system brings benefits including cost efficiency if you update or change brand or model of your communications radio, you may have to replace only the cable instead of replacing the headset.;Standalone headband or helmet-mounted
Aplikácie
For use in high-noise industrial environments
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie